Motion
67592048
3/8-16 UNC, 2" Length Under Head Hex Head Cap Screw;Brass, 9/16" Hex
MI ITEM #11755700
MFR #67592048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 2" Length Under Head Hex Head Cap Screw;Brass, 9/16" Hex
MI ITEM #11755700
MFR #67592048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67592048 67592048 3/8-16 X 2 HX HD CAP S
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.

Specifications

  • Thread Size
    3/8-16 in
  • Length
    2 in
  • Material
    Brass
  • Hex Size
    9/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text