Motion
67592089
3/8-16 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Brass, 9/16" Hex
MI ITEM #11755701
MFR #67592089
Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Brass, 9/16" Hex
MI ITEM #11755701
MFR #67592089

Mfr description
67592089 67592089 3/8-16 X 2 1/2 HX HD C
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.38/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Length
    2-1/2 in
  • Thread Size
    3/8-16 in

Details

  • Material
    Brass
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)