Overview
Mfr description
67592162 67592162 1/2-13 X 1 HX HD CAP S
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Thread Size1/2-13 in
- Length1 in
- MaterialBrass
- Hex Size3/4 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data