Overview
Mfr description
67592204 67592204 1/2-13 X 1 1/4 HX HD C
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Thread Size1/2-13 in
- Length1-1/4 in
- MaterialBrass
- Hex Size3/4 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data