Motion
67592402
#2-56 UNC Brass Right Hand Machine Screw Hex Nut;3/16" Across Flats, 1/16" High, Uncoated
MI ITEM #11755709
MFR #67592402
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2-56 UNC Brass Right Hand Machine Screw Hex Nut;3/16" Across Flats, 1/16" High, Uncoated
MI ITEM #11755709
MFR #67592402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
67592402 67592402 2-56 HEX MACH SCR NUT
  • Machine screw hex nuts have flat tops and beveled corners. They are thinner than standard hex nuts and are used to secure machine screws.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    #2-56
  • Material
    Brass
  • Thread Direction
    Right Hand
  • Height
    1/16 in
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut
  • Width Across Flats
    3/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    655
  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought