Motion
67592600
#10-32 UNF Brass Right Hand Machine Screw Hex Nut;3/8" Across Flats, 1/8" High, Uncoated
MI ITEM #11755714
MFR #67592600
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF Brass Right Hand Machine Screw Hex Nut;3/8" Across Flats, 1/8" High, Uncoated
MI ITEM #11755714
MFR #67592600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
67592600 67592600 10-32 HEX MACH SCR NUT
  • Machine screw hex nuts have flat tops and beveled corners. They are thinner than standard hex nuts and are used to secure machine screws.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    #10-32
  • Material
    Brass
  • Thread Direction
    Right Hand
  • Height
    1/8 in
  • Thread Standard
    UNF
  • Type
    Machine Screw Hex Nut
  • Width Across Flats
    3/8 in
  • Specification
    Does Not Meet Military Specifications
  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought