Motion
67592923
1/4-20" UNC, 7/16" Width Across Flats, Uncoated, Brass Acorn Nut; 21/64" Overall Height
MI ITEM #11755722
MFR #67592923
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20" UNC, 7/16" Width Across Flats, Uncoated, Brass Acorn Nut; 21/64" Overall Height
MI ITEM #11755722
MFR #67592923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.55/each

Specifications

Dimensions

  • Overall Height
    21/64 in
  • Thread Size
    1/4-20 UNC
  • Width Across Flats
    7/16 in

Details

  • Color
    Dark Yellow
  • Finish Coating
    Uncoated
  • Material
    Brass
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Overview

Mfr description
67592923 67592923 1/4-20 PLAIN FINISH BR
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought