Motion
67593004
3/8-16" UNC, 5/8" Width Across Flats, Uncoated, Brass Acorn Nut; 27/64" Overall Height
MI ITEM #11755723
MFR #67593004
List Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16" UNC, 5/8" Width Across Flats, Uncoated, Brass Acorn Nut; 27/64" Overall Height
MI ITEM #11755723
MFR #67593004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.50/each for your price

Overview

Mfr description
67593004 67593004 3/8-16 PLAIN FINISH BR
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    3/8-16 UNC
  • Thread Direction
    Right Hand
  • Material
    Brass
  • Finish Coating
    Uncoated
  • Color
    Dark Yellow
  • Overall Height
    27/64 in
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought