Motion
67593046
1/2-13" UNC, 3/4" Width Across Flats, Uncoated, Brass Acorn Nut; 9/16" Overall Height
MI ITEM #11755724
MFR #67593046
List Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13" UNC, 3/4" Width Across Flats, Uncoated, Brass Acorn Nut; 9/16" Overall Height
MI ITEM #11755724
MFR #67593046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.05/each for your price

Overview

Mfr description
67593046 67593046 1/2-13 PLAIN FINISH BR
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    1/2-13 UNC
  • Thread Direction
    Right Hand
  • Material
    Brass
  • Finish Coating
    Uncoated
  • Color
    Dark Yellow
  • Overall Height
    9/16 in
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought