Motion
67593087
#10-32 UNF, 3/8" Width Across Flats, Uncoated, Brass Acorn Nut; 11/32" Overall Height
Mi Item #11755725
MFR #67593087
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF, 3/8" Width Across Flats, Uncoated, Brass Acorn Nut; 11/32" Overall Height
Mi Item #11755725
MFR #67593087

Mfr description
67593087 67593087 10-32 PLAIN FINISH BRA
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    11/32 in
  • Thread Size
    #10-32 UNF
  • Width Across Flats
    3/8 in

Details

  • Color
    Dark Yellow
  • Finish Coating
    Uncoated
  • Material
    Brass
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)