Motion
67593202
#10-24 UNC, Brass Standard Wing Nut - 0.91" Wing Span, 0.47" Wing Span
Mi Item #11755728
MFR #67593202
Price$0.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC, Brass Standard Wing Nut - 0.91" Wing Span, 0.47" Wing Span
Mi Item #11755728
MFR #67593202

Mfr description
67593202 67593202 10-24 WING NUT BRASS0
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.78/each

Specifications

Dimensions

  • Thread Size
    #10-24
  • Wing Height
    0.4700 in

Details

  • Color
    Dark Yellow
  • Material
    Brass
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Span
    0.9100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)