Motion
67593285
5/16-18 UNC, Brass Standard Wing Nut - 1-1/4" Wing Span, 0.66" Wing Span
MI ITEM #11755730
MFR #67593285
List Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, Brass Standard Wing Nut - 1-1/4" Wing Span, 0.66" Wing Span
MI ITEM #11755730
MFR #67593285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.98/each for your price

Overview

Mfr description
67593285 67593285 5/16-18 WING NUT BRASS
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    5/16-18
  • Material
    Brass
  • Thread Direction
    Right Hand
  • Color
    Dark Yellow
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    0.6600 in
  • Wing Span
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought