Motion
67593400
#10-32 UNF, Brass Standard Wing Nut - 0.91" Wing Span, 0.47" Wing Span
MI ITEM #11755733
MFR #67593400
List Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF, Brass Standard Wing Nut - 0.91" Wing Span, 0.47" Wing Span
MI ITEM #11755733
MFR #67593400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.38/each for your price

Overview

Mfr description
67593400 67593400 10-32 WING NUT BRASS0
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    #10-32
  • Material
    Brass
  • Thread Direction
    Right Hand
  • Color
    Dark Yellow
  • Thread Standard
    UNF
  • Type
    Standard
  • Wing Height
    0.4700 in
  • Wing Span
    0.9100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought