Motion
67593483
1 Lb Box of #4 Screw, Brass Standard Flat Washers 0.12" ID x 1/4" OD, 0.025" Thick, Plain Finish
MI ITEM #11755735
MFR #67593483
List Price$114.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Lb Box of #4 Screw, Brass Standard Flat Washers 0.12" ID x 1/4" OD, 0.025" Thick, Plain Finish
MI ITEM #11755735
MFR #67593483

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$114.73/each for your price

Overview

Mfr description
67593483 67593483 4 X 1/4 OD(1 LB PK) FL
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.0250 in
  • Type
    Standard
  • Screw Size
    #4
  • Outside Diameter
    1/4 in
  • Inside Diameter
    0.1200 in
  • Color
    Dark Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought