Motion
67593723
#10 Screw, Brass Standard Flat Washer 0.2" ID x 1/2" OD, 0.04" Thick, Plain Finish
MI ITEM #11755741
MFR #67593723
List Price$69.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, Brass Standard Flat Washer 0.2" ID x 1/2" OD, 0.04" Thick, Plain Finish
MI ITEM #11755741
MFR #67593723

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.83/each for your price

Overview

Mfr description
67593723 67593723 10 X 1/2OD(1 LB PK) FL
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.0400 in
  • Type
    Standard
  • Screw Size
    #10
  • Outside Diameter
    1/2 in
  • Inside Diameter
    0.2000 in
  • Color
    Dark Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought