Motion
67593806
#14 Screw, Brass Standard Flat Washer 0.26" ID x 11/16" OD, 0.051" Thick, Plain Finish
MI ITEM #11755743
MFR #67593806
List Price$64.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 Screw, Brass Standard Flat Washer 0.26" ID x 11/16" OD, 0.051" Thick, Plain Finish
MI ITEM #11755743
MFR #67593806

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.75/each for your price

Overview

Mfr description
67593806 67593806 14 X 11/16OD(1 LB PK)
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.0510 in
  • Type
    Standard
  • Screw Size
    #14
  • Outside Diameter
    11/16 in
  • Inside Diameter
    0.2600 in
  • Color
    Dark Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought