Motion
67593889
#20 Screw, Brass Standard Flat Washer 0.339" ID x 7/8" OD, 0.057" Thick, Plain Finish
MI ITEM #11755745
MFR #67593889
List Price$71.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#20 Screw, Brass Standard Flat Washer 0.339" ID x 7/8" OD, 0.057" Thick, Plain Finish
MI ITEM #11755745
MFR #67593889

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$71.05/each for your price

Overview

Mfr description
67593889 67593889 20 X 7/8OD(1 LB PK) FL
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.0570 in
  • Type
    Standard
  • Screw Size
    #20
  • Outside Diameter
    0.8680 in7/8 in
  • Inside Diameter Range
    ~0.3590 in
  • Inside Diameter
    0.3390 in
  • Color
    Dark Yellow
  • Maximum Thickness
    0.0670 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text