Motion
67601369
5/16" Diam x 1" Pin Length 18-8 Stainless Steel Standard Dowel Pin - Bright Finish
MI ITEM #11755836
MFR #67601369
List Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam x 1" Pin Length 18-8 Stainless Steel Standard Dowel Pin - Bright Finish
MI ITEM #11755836
MFR #67601369

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.53/each for your price

Overview

Mfr description
67601369 67601369 5/16X1" 18-8SS DOWEL P
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Bright
  • Diameter Tolerance
    0.0002 in
  • Grade
    18-8
  • Pin Diameter
    5/16 in
  • Pin Length
    1 in
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought