Motion
67604728
1/4-20 UNC 3/4" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11755920
MFR #67604728
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 3/4" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11755920
MFR #67604728

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
67604728 67604728 1/4-20 X 3/4 CARRIAGE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length Measurement Type
    Length Under Head
  • Length
    3/4 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Stainless Steel
  • Grade
    18-8
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought