Motion
67605246
5/16-18 UNC 3" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11755933
MFR #67605246
List Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC 3" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11755933
MFR #67605246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.10/each for your price

Overview

Mfr description
67605246 67605246 5/16-18 X 3 CARRIAGE S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length Measurement Type
    Length Under Head
  • Length
    3 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Stainless Steel
  • Grade
    18-8
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought