Motion
67605600
#4 Oval Head Phillips Sheet Metal Screw Stainless Steel, 5/8" OAL, Grade 18-8
MI ITEM #11755941
MFR #67605600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Oval Head Phillips Sheet Metal Screw Stainless Steel, 5/8" OAL, Grade 18-8
MI ITEM #11755941
MFR #67605600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67605600 67605600 4 X 5/8 OH PHL SELF TA
  • Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #4
  • Length Measurement Type
    Overall Length
  • Length
    5/8 in
  • Drive Type
    Phillips
  • Head Type
    Oval
  • Material Grade
    18-8
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought