1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67605683
#4 Oval Head Phillips Sheet Metal Screw Stainless Steel, 1" OAL, Grade 18-8
MI ITEM #
11755943
MFR #
67605683
Price
$0.10
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67605683
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67605683
#4 Oval Head Phillips Sheet Metal Screw Stainless Steel, 1" OAL, Grade 18-8
MI ITEM #
11755943
MFR #
67605683
Mfr description
67605683 67605683 4 X 1 OH PHL SELF TAPP
Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
Phillips drive types have a cross-shaped slot and are used with Phillips drivers
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.10
/each
Add to Cart
Specifications
Dimensions
Length
1 in
Length Measurement Type
Overall Length
Screw Size
#4
Details
Drive Type
Phillips
Head Type
Oval
Material
Stainless Steel
Material Grade
18-8
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items