Motion
67606327
#10 Oval Head Phillips Sheet Metal Screw Stainless Steel, 1-1/4" OAL, Grade 18-8
MI ITEM #11755948
MFR #67606327
Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Oval Head Phillips Sheet Metal Screw Stainless Steel, 1-1/4" OAL, Grade 18-8
MI ITEM #11755948
MFR #67606327

Mfr description
67606327 67606327 10 X 1 1/4 OH PHL SELF
  • Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.30/each

Specifications

Dimensions

  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #10

Details

  • Drive Type
    Phillips
  • Head Type
    Oval
  • Material
    Stainless Steel
  • Material Grade
    18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)