Motion
67607200
#6 Round Head Phillips Sheet Metal Screw Stainless Steel, 3/8" Length Under Head, Grade 18-8
MI ITEM #11755967
MFR #67607200
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Round Head Phillips Sheet Metal Screw Stainless Steel, 3/8" Length Under Head, Grade 18-8
MI ITEM #11755967
MFR #67607200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
67607200 67607200 6 X 3/8 RH PHL SELF TA
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #6
  • Length Measurement Type
    Length Under Head
  • Length
    3/8 in
  • Drive Type
    Phillips
  • Head Type
    Round
  • Material Grade
    18-8
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought