Motion
67607242
#6 Round Head Phillips Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 18-8
Mi Item #11755968
MFR #67607242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Round Head Phillips Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 18-8
Mi Item #11755968
MFR #67607242

Mfr description
67607242 67607242 6 X 1/2 RH PHL SELF TA
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #6

Details

  • Drive Type
    Phillips
  • Head Type
    Round
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)