Motion
67607366
#8 Round Head Phillips Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 18-8
MI ITEM #11755971
MFR #67607366
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Round Head Phillips Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 18-8
MI ITEM #11755971
MFR #67607366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
67607366 67607366 8 X 1/2 RH PHL SELF TA
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #8
  • Length Measurement Type
    Length Under Head
  • Length
    1/2 in
  • Drive Type
    Phillips
  • Head Type
    Round
  • Material Grade
    18-8
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought