Motion
67607408
#8 Round Head Phillips Sheet Metal Screw Stainless Steel, 3/4" Length Under Head, Grade 18-8
Mi Item #11755972
MFR #67607408
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Round Head Phillips Sheet Metal Screw Stainless Steel, 3/4" Length Under Head, Grade 18-8
Mi Item #11755972
MFR #67607408

Mfr description
67607408 67607408 8 X 3/4 RH PHL SELF TA
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Length
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #8

Details

  • Drive Type
    Phillips
  • Head Type
    Round
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)