Motion
67607606
#10 Round Head Phillips Sheet Metal Screw Stainless Steel, 3/4" Length Under Head, Grade 18-8
MI ITEM #11755976
MFR #67607606
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Round Head Phillips Sheet Metal Screw Stainless Steel, 3/4" Length Under Head, Grade 18-8
MI ITEM #11755976
MFR #67607606

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.20/each

Specifications

Dimensions

  • Length
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #10

Details

  • Drive Type
    Phillips
  • Head Type
    Round
  • Material
    Stainless Steel
  • Material Grade
    18-8

Overview

Mfr description
67607606 67607606 10 X 3/4 RH PHL SELF T
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought