Motion
67607804
#12 Round Head Phillips Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 18-8
Mi Item #11755981
MFR #67607804
Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Round Head Phillips Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 18-8
Mi Item #11755981
MFR #67607804

Mfr description
67607804 67607804 12 X 1 RH PHL SELF TAP
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.30/each

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #12

Details

  • Drive Type
    Phillips
  • Head Type
    Round
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)