Motion
67608125
#6 Pan Head Slotted Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 18-8
Mi Item #11755989
MFR #67608125
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Pan Head Slotted Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 18-8
Mi Item #11755989
MFR #67608125

Mfr description
67608125 67608125 6 X 1 PH SL SELF TAPPI
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #6

Details

  • Drive Type
    Slotted
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)