Motion
67608364
#10 Pan Head Slotted Sheet Metal Screw Stainless Steel, 3/8" Length Under Head, Grade 18-8
Mi Item #11755995
MFR #67608364
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Pan Head Slotted Sheet Metal Screw Stainless Steel, 3/8" Length Under Head, Grade 18-8
Mi Item #11755995
MFR #67608364

Mfr description
67608364 67608364 10 X 3/8 PH SL SELF TA
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Length
    3/8 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #10

Details

  • Drive Type
    Slotted
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)