Motion
67608729
#6 Round Head Slotted Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 18-8
Mi Item #11756004
MFR #67608729
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Round Head Slotted Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 18-8
Mi Item #11756004
MFR #67608729

Mfr description
67608729 67608729 6 X 1/2 RH SL SLF TAP
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #6

Details

  • Drive Type
    Slotted
  • Head Type
    Round
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)