Motion
67609206
#10 Round Head Slotted Sheet Metal Screw Stainless Steel, 1-1/2" Length Under Head, Grade 18-8
Mi Item #11756016
MFR #67609206
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Round Head Slotted Sheet Metal Screw Stainless Steel, 1-1/2" Length Under Head, Grade 18-8
Mi Item #11756016
MFR #67609206

Mfr description
67609206 67609206 10 X 1 1/2 RH SL SLF T
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #10

Details

  • Drive Type
    Slotted
  • Head Type
    Round
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)