Motion
67609248
#2 Flat Head Slotted Sheet Metal Screw Stainless Steel, 1/4" OAL, Grade 18-8
Mi Item #11756017
MFR #67609248
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2 Flat Head Slotted Sheet Metal Screw Stainless Steel, 1/4" OAL, Grade 18-8
Mi Item #11756017
MFR #67609248

Mfr description
67609248 67609248 2 X 1/4 FH SL SLF TAP
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Length
    1/4 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #2

Details

  • Drive Type
    Slotted
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)