Motion
67610204
#12 Flat Head Slotted Sheet Metal Screw Stainless Steel, 1-1/4" OAL, Grade 18-8
Mi Item #11756041
MFR #67610204
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Flat Head Slotted Sheet Metal Screw Stainless Steel, 1-1/4" OAL, Grade 18-8
Mi Item #11756041
MFR #67610204

Mfr description
67610204 67610204 12 X 1 1/4 FH SL SLF T
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #12

Details

  • Drive Type
    Slotted
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)