Motion
67611160
#10 Truss Head Slotted Sheet Metal Screw Stainless Steel, 5/8" Length Under Head, Grade 18-8
MI ITEM #11756065
MFR #67611160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Truss Head Slotted Sheet Metal Screw Stainless Steel, 5/8" Length Under Head, Grade 18-8
MI ITEM #11756065
MFR #67611160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67611160 67611160 10 X 5/8 TR HD SL SLF
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Truss head types have low-profile heads that are slightly rounded
  • They have flat bearing surfaces that prevent pull-through and are ideal for low-clearance applications.

Specifications

  • Screw Size
    #10
  • Length Measurement Type
    Length Under Head
  • Length
    5/8 in
  • Drive Type
    Slotted
  • Head Type
    Truss
  • Material Grade
    18-8
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text