Motion
67611327
#10 Truss Head Slotted Sheet Metal Screw Stainless Steel, 2" Length Under Head, Grade 18-8
Mi Item #11756069
MFR #67611327
Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Truss Head Slotted Sheet Metal Screw Stainless Steel, 2" Length Under Head, Grade 18-8
Mi Item #11756069
MFR #67611327

Mfr description
67611327 67611327 10 X 2 TR HD SL SLF TA
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.48/each

Specifications

Dimensions

  • Length
    2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #10

Details

  • Drive Type
    Slotted
  • Head Type
    Truss
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)