1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67669309
0.046 Inch Diameter, Seine Twine Spool - 105 Lbs. Breaking Strength, White, 1,800 Ft. per Lb.
MI ITEM #
11756074
MFR #
67669309
Price
$10.38
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67669309
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67669309
0.046 Inch Diameter, Seine Twine Spool - 105 Lbs. Breaking Strength, White, 1,800 Ft. per Lb.
MI ITEM #
11756074
MFR #
67669309
Mfr description
67669309 67669309 SIZE 12 (1/2LB TUBE) N
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.38
/each
Add to Cart
Specifications
Dimensions
Ball Spool Size
0.500
Breaking Strength
105 lb
Core Diameter
12 in
Diameter
0.0460 in
Length per Pound
1,800 ft
Details
Color
White
Material
Seine
PSC Code
4020
Type
Twine Spool
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items