1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67669481
0.058 Inch Diameter, Seine Twine Spool - 180 Lbs. Breaking Strength, White, 1,100 Ft. per Lb.
MI ITEM #
11756075
MFR #
67669481
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 67669481
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67669481
0.058 Inch Diameter, Seine Twine Spool - 180 Lbs. Breaking Strength, White, 1,100 Ft. per Lb.
MI ITEM #
11756075
MFR #
67669481
Mfr description
67669481 67669481 SIZE 18 (1LB TUBE) NYL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Ball Spool Size
1.000
Breaking Strength
180 lb
Core Diameter
18 in
Diameter
0.0580 in
Length per Pound
1,100 ft
Details
Color
White
Material
Seine
PSC Code
4020
Type
Twine Spool
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items