Motion
67669523
0.073 Inch Diameter, Seine Twine Spool - 275 Lbs. Breaking Strength, White, 660 Ft. per Lb.
MI ITEM #11756076
MFR #67669523
List Price$19.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.073 Inch Diameter, Seine Twine Spool - 275 Lbs. Breaking Strength, White, 660 Ft. per Lb.
MI ITEM #11756076
MFR #67669523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.35/each for your price

Overview

Mfr description
67669523 67669523 SIZE 24 (1LB TUBE) NYL

Specifications

  • Type
    Twine Spool
  • Ball Spool Size
    1.000
  • Breaking Strength
    275 lb
  • Color
    White
  • Core Diameter
    24 in
  • Diameter
    0.0730 in
  • Length per Pound
    660 ft
  • Material
    Seine
  • PSC Code
    4020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought