Motion
67669606
1/8 Inch Diameter, Seine Twine Spool - 630 Lbs. Breaking Strength, White, 262 Ft. per Lb.
Mi Item #11756077
MFR #67669606
Price$15.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Diameter, Seine Twine Spool - 630 Lbs. Breaking Strength, White, 262 Ft. per Lb.
Mi Item #11756077
MFR #67669606

Mfr description
67669606 67669606 SIZE 72 (1LB TUBE) NYL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.55/each

Specifications

Dimensions

  • Ball Spool Size
    1.000
  • Breaking Strength
    630 lb
  • Core Diameter
    72 in
  • Diameter
    0.1250 in
  • Length per Pound
    262 ft

Details

  • Color
    White
  • Material
    Seine
  • PSC Code
    4020
  • Type
    Twine Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)