1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67669788
Nylon Braided Twine - 110 Lbs. Breaking Strength, Orange
Mi Item #
11756082
MFR #
67669788
Price
$4.65
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67669788
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67669788
Nylon Braided Twine - 110 Lbs. Breaking Strength, Orange
Mi Item #
11756082
MFR #
67669788
Mfr description
67669788 67669788 SIZE 15 ORANGE 100 FT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$4
.65
/each
Add to Cart
Specifications
Dimensions
Breaking Strength
110 lb
Core Diameter
15 in
Length
100 ft
Details
Color
Orange
Material
Nylon
PSC Code
4020
Type
Braided Twine
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items