1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67670224
Nylon Braided Twine - 155 Lbs. Breaking Strength, Yellow
MI ITEM #
11756085
MFR #
67670224
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 67670224
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67670224
Nylon Braided Twine - 155 Lbs. Breaking Strength, Yellow
MI ITEM #
11756085
MFR #
67670224
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
67670224 67670224 SIZE 18 YELLOW 500 FT
Specifications
Type
Braided Twine
Breaking Strength
155 lb
Color
Yellow
Core Diameter
18 in
Length
500 ft
Material
Nylon
PSC Code
4020
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought