Motion
67683086
100' Max Length Polypropylene Coilettes 1/4" Diam, 1,130 Lb Capacity
MI ITEM #11756086
MFR #67683086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Max Length Polypropylene Coilettes 1/4" Diam, 1,130 Lb Capacity
MI ITEM #11756086
MFR #67683086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67683086 67683086 1/4" X 100 POLY PROPYL

Specifications

  • Head Holder Diameter
    1/4 in
  • Load Capacity
    1130 lb
  • Material
    Polypropylene
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Coilettes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text