Motion
67683128
50' Max Length Polypropylene Coilettes 3/8" Diam, 2,240 Lb Capacity
MI ITEM #11756087
MFR #67683128
List Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Polypropylene Coilettes 3/8" Diam, 2,240 Lb Capacity
MI ITEM #11756087
MFR #67683128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.60/each for your price

Overview

Mfr description
67683128 67683128 3/8" X 50' POLY PROPYL

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    2240 lb
  • Material
    Polypropylene
  • Maximum Length
    50
  • PSC Code
    4020
  • Type
    Coilettes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought