Motion
67684043
50' Max Length Nylon Braided Cord 1/4" Diam, 1,250 Lb Capacity
MI ITEM #11756090
MFR #67684043
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Max Length Nylon Braided Cord 1/4" Diam, 1,250 Lb Capacity
MI ITEM #11756090
MFR #67684043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67684043 67684043 1/4" X 50' BRAIDED NYL

Specifications

  • Head Holder Diameter
    1/4 in
  • Load Capacity
    1250 lb
  • Material
    Nylon
  • Maximum Length
    50
  • PSC Code
    4020
  • Type
    Braided Cord

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text