Motion
67700286
Size 4/0, 0.0934" Small End Diam, 0.109" Large End Diam, Passivated Stainless Steel Taper Pin - Grade 303, 18-8, 3/4" OAL, 3/4 Pin Length
MI ITEM #11756105
MFR #67700286
List Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 4/0, 0.0934" Small End Diam, 0.109" Large End Diam, Passivated Stainless Steel Taper Pin - Grade 303, 18-8, 3/4" OAL, 3/4 Pin Length
MI ITEM #11756105
MFR #67700286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.13/each for your price

Overview

Mfr description
67700286 67700286 4/0 X 3/4 TAPER PIN 18
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.

Specifications

  • Pin Type
    Taper Pin
  • Material
    Stainless Steel
  • Small End Diameter
    0.0934 in
  • Large End Diameter
    0.1090 in
  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Passivated
  • Material Grade
    18-8, 303
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Overall Length
    3/4 in
  • Pin Length
    3/4
  • Size
    4/0
  • Taper per Foot
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought