Motion
67700526
Size 3/0, 0.099" Small End Diam, 0.125" Large End Diam, Passivated Stainless Steel Taper Pin - Grade 303, 18-8, 1-1/4" OAL, 1-1/4 Pin Length
Mi Item #11756111
MFR #67700526
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 3/0, 0.099" Small End Diam, 0.125" Large End Diam, Passivated Stainless Steel Taper Pin - Grade 303, 18-8, 1-1/4" OAL, 1-1/4 Pin Length
Mi Item #11756111
MFR #67700526

Mfr description
67700526 67700526 3/0 X 1 1/4 TAPER PIN
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Large End Diameter
    0.1250 in
  • Overall Length
    1-1/4 in
  • Pin Length
    1-1/4
  • Size
    3/0
  • Small End Diameter
    0.0990 in

Details

  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Passivated
  • Material
    Stainless Steel
  • Material Grade
    18-8, 303
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Pin Type
    Taper Pin
  • Taper per Foot
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)