Motion
67702720
Size 7, 0.3258" Small End Diam, 0.409" Large End Diam, Passivated Stainless Steel Taper Pin - Grade 303, 18-8, 4" OAL, 4 Pin Length
MI ITEM #11756166
MFR #67702720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 7, 0.3258" Small End Diam, 0.409" Large End Diam, Passivated Stainless Steel Taper Pin - Grade 303, 18-8, 4" OAL, 4 Pin Length
MI ITEM #11756166
MFR #67702720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67702720 67702720 7 X 4 TAPER PIN 18-8 S
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.

Specifications

  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Passivated
  • Large End Diameter
    0.4090 in
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Overall Length
    4 in
  • Pin Length
    4
  • Pin Type
    Taper Pin
  • Size
    7
  • Small End Diameter
    0.3258 in
  • Taper per Foot
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text