Motion
67703322
Size 10, 0.6436" Small End Diam, 0.706" Large End Diam, Passivated Stainless Steel Taper Pin - Grade 303, 18-8, 3" OAL, 3 Pin Length
MI ITEM #11756181
MFR #67703322
List Price$46.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 10, 0.6436" Small End Diam, 0.706" Large End Diam, Passivated Stainless Steel Taper Pin - Grade 303, 18-8, 3" OAL, 3 Pin Length
MI ITEM #11756181
MFR #67703322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.80/each for your price

Overview

Mfr description
67703322 67703322 10 X 3 TAPER PIN 18-8
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.

Specifications

  • Pin Type
    Taper Pin
  • Material
    Stainless Steel
  • Small End Diameter
    0.6436 in
  • Large End Diameter
    0.7060 in
  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Passivated
  • Material Grade
    303, 18-8
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Overall Length
    3 in
  • Pin Length
    3
  • Size
    10
  • Taper per Foot
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text